Shop All Toolholder Accessories
Stm
30 Taper Simple Tool Setting Stand
Mfr # 335200
Zoro # G207186436
Free Shipping & Returns
$371.99
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
- Brand Stm
- MFR # 335200
- Zoro # G207186436
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Description
Compatible Taper 30 Number of Positions 1 Quick and easy way to change cutters and pull studs Protects the taper of holder with protective insert Available in all tapers This is an excellent helping tool for simple, rapid and safe tool holding For CAT, BT NMTB Tapers
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
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- SNOW JOE Original iON 24Volt 40Ah LithiumION Battery (24VBAT)
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- STM 50 Taper Simple Tool Setting Stand (335220)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- STM 40 Taper Tool Lock (335275)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- Stm Toolholder Accessories