Shop All Spiral Flute Drill Bits
Stm
30 Heavy Duty Split Point Stub Length HSS Drill, 10PK
Mfr # 118369
Zoro # G910401437
product price: $32.49
/pk 10, $3.25/ea
Sold in multiples of 3 for $97.47
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118369
- Zoro # G910401437
- UPC # 644380099959
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire 30 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (D/AST3/8)
- DRILL AMERICA U HSS Heavy Duty Split Point Stub Drill Bit (DWDSTU)
- POWERBUILT 11/32" Titanium Coated Drill Bit (642662)
- DRILL AMERICA 1/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/8)
- DRILL AMERICA 5/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/64)
- BOSCH COBALT DRILL 3/32" CARDED (VA12656)
- Stm Spiral Flute Drill Bits