Shop All Indexable Milling Cutters
Stm
3 x 78 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130785
Zoro # G007176118
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130785
- Zoro # G007176118
- Country of Origin United States
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 78 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS AIR RECIP SAW SAW (RS10K)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92462)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- Stm Milling Cutters