Shop All Indexable Milling Cutters
Stm
3 x 58 x 1 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130695
Zoro # G507175659
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130695
- Zoro # G507175659
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 58 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- FACOM Hinged Pin Spanner Wrench 120-180 mm (FA-126A.180)
- SEYMOUR MIDWEST MICHIGAN AXE WOOD 36""L (41847)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- SUMITOMO TSXM13200R (2200AUB)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- Stm Milling Cutters