Shop All Indexable Milling Cutters
Stm
3 x 516 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125615
Zoro # G907175716
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125615
- Zoro # G907175716
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb., Anvil Shape: V-Grooved (402SF)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Stm Indexable Milling Cutters