Shop All Indexable Milling Cutters
Stm
3 x 38 x 114 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130745
Zoro # G407175162
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 130745
- Zoro # G407175162
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 38 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- STANLEY DeWalt ToughSystem 20 V Lithium-Ion Worksite Radio and Charger 1 pc (DWST08810)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- Stm Indexable Milling Cutters