Shop All Machining Vice Accessories
Stm
3 x 2 Slotted Webbed Angle Plate
Mfr # 370306
Zoro # G607186029
product price: $63.35
/ea
$63.35
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
- Brand Stm
- MFR # 370306
- Zoro # G607186029
- Country of Origin Taiwan, Province of China
- Category Machining Vice Accessories
Description
Width Inch 3 Depth Inch 2 Height Inch 212 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots
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
- NON STOP AUTO TOOLS 17mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71017)
- WILTON 5' Jaw Opening, in.Iin. Bar Clamp - 6,000 Load Capacity, Regular-Duty (21805)
- VIM PRODUCTS VIM Tools 7-Piece Thin Metric Wrench Set (MFW100)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- STM 300mm x 140mm Cross Table (230965)
- STM Vrs1206 Precision Steel Angle Plate (370408)
- STM Vrs85 Precision Steel Angle Plate (370406)
- TOOLEX Standard Hard Jaw Set, 4 in. (SHJ4000)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- KIPP Angle Bracket For Ball Catch, Steel Galvanized (K1294.9503550)
- Stm Machining Vice Accessories