Shop All Indexable Milling Cutters
Stm
3 x 14 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125530
Zoro # G907175341
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125530
- Zoro # G907175341
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 14 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- SUMITOMO ANXA16125RS22 (2S00558)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Stm Milling Cutters