Shop All Indexable Milling Cutters
Stm
3 x 12 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125630
Zoro # G907175549
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125630
- Zoro # G907175549
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- ILC Replacement for Milwaukee 48-11-1967 Battery (48-11-1967 BATTERY MILWAUKEE)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- WESTWARD Telescoping Gage Set, 6 Pc, 5 In D (4KU95)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Stm Indexable Milling Cutters