Shop All Indexable Milling Cutters
Stm
3 x 1 x 114 Bore HSS Plain Tooth Milling Cutter
Mfr # 125650
Zoro # G007175197
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125650
- Zoro # G007175197
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 3 Cutting Width Inch 1564 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 Number of Teeth 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- ANCOR Automatic Stripper & Crimper f/10-26 AWG (702033)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- COLLIS WORKHOLDING HD TAP DRIVER 1-3/4 HAND TAP 5MT (70503)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- Stm Indexable Milling Cutters