Shop All High Speed Jobber Drill Bits
Stm
3 MT5 Taper Shank HSS Drill
Mfr # 114143
Zoro # G907181243
product price: $2,914.99
/ea
Free Shipping & Returns
$2,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 114143
- Zoro # G907181243
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 3 Shank Taper Designation MT5 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 2134 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,606 W Watt, Loop Handle (AH-502)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 138 60Deg HSS Dovetail Angular Cutter (125340)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM Letter W Taper Length HSS Drill (115207)
- THRIFCO PLUMBING 4 Inch PVC Socket Saver Bit (5109079)
- Stm High Speed Jobber Drill Bits