Shop All High Speed Jobber Drill Bits
Stm
29pc Left Handed HSS Fractional Drill Set
Mfr # 113870
Zoro # G407182412
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113870
- Zoro # G407182412
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #54 (C72154)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- STM Letter W 6 OAL HSS Aircraft Extension Drill (115474)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- Stm Drill Bits