Shop All Reduced Shank Drill Bits
Stm
29pc HSS 14 Reduced Shank Fractional Drill Set
Mfr # 113913
Zoro # G807182425
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 113913
- Zoro # G807182425
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Reduced Shank Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- DIABLO FRAM SAW BLD 24T 4-1/2"" (D0424X)
- DRILL AMERICA #21 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD21S)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 19.00mm (C21182)
- MILWAUKEE SPRAYER One Quart Cap Stl Sprayer (SUR1000)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- STECK MANUFACTURING Pogo Ii (STC20099)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 1/2 (C69376)
- DRILL AMERICA 1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-15/32)
- Stm Reduced Shank Drill Bits