Shop All Spiral Flute Drill Bits
Stm
29 Heavy Duty Split Point Stub Length HSS Drill, 10PK
Mfr # 118368
Zoro # G910401376
product price: $32.49
/pk 10, $3.25/ea
Sold in multiples of 3 for $97.47
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118368
- Zoro # G910401376
- UPC # 752273514936
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire 29 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (DWDST20)
- DRILL AMERICA 11/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/64)
- DRILL AMERICA 7/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST7/16)
- IRWIN DRILL BIT 3/8"" LEFT HAND (1789226)
- DRILL AMERICA 1/2" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/2)
- Stm Drill Bits