Shop All High Speed Jobber Drill Bits
Stm
29 Fast Spiral HSS Drill
Mfr # 117786
Zoro # G107176049
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 117786
- Zoro # G107176049
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 29 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- STM 4 Taper Length HSS Drill (115068)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 338 MT5 36 OAL Extra Length Taper Shank HSS Drill (114877)
- STM 58 12 OAL HSS Aircraft Extension Drill (117407)
- STM 33pc HSS Stub Length Fractional Drill Set (113884)
- STM 1764 Left Hand HSS Drill (143441)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- Stm Drill Bits