Shop All Jobber Length Drill Bits
Stm
29 Carbide Tipped Jobber Length HSS Drill
Mfr # 115991
Zoro # G607175672
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 115991
- Zoro # G607175672
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 29 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Hand Tap Set (DWTS1/4-20)
- BON TOOL Bon 13-276 Hawk, Mag 13" X 13", Wood Handle (13-276)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/2 (46032)
- Stm Drill Bits