Shop All Machining Vises
Stm
278 x 312 Precision Sine Vise
Mfr # 230710
Zoro # G407185611
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 230710
- Zoro # G407185611
- Country of Origin China
- Category Machining Vises
Description
Jaw Width Inch 278 Material Steel HRC 5862 Jaw Opening Capacity Inch 312 Body is one solid piece of steel, hardened like the rest of the sine vise to HRC 5862 Dual 0200 minute steps for setting small angles with standard gauge blocks are built into the gauge block roll Provides a quick and accurate means of holding a workpiece at an angle for machining, drilling or grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length (C44641)
- URREA 24 MM Full polished 12-point combination wrench (1224M)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- STM 212 x 278 Precision Sine Vise (230720)
- STM 150mm x 300mm Hydraulic Machine Vise With Swivel Base (329220)
- STM 150mmx50mm Toolmaker Vise (230836)
- STM 125mm Heavy Duty Free Style Vise (326475)
- STM CH8 8 x 8 Milling Vise With Swivel Base (326415)
- STM 4 x 4 Drill Press Vise (370211)
- H & H INDUSTRIAL PRODUCTS 4" Rotary Table Vise (3906-2214)
- Stm Machining Vises