Shop All Jobber Length Drill Bits
Stm
2764 Carbide Jobber Length Drill
Mfr # 170648
Zoro # G307180068
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 170648
- Zoro # G307180068
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 2764 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-1/4" BIG HAWG w/Carbide Teeth (49-56-9270)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- BON TOOL Bon 11-462 Mortar Hoe, 6 1/2", 21" Wood Handle (11-462)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM 764 General Purpose Cobalt Jobber Length Drill, 10PK (118063)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #27 (C13149)
- Stm Drill Bits