Shop All High Speed Jobber Drill Bits
Stm
2764 12 OAL Extra Length HSS Drill
Mfr # 116969
Zoro # G007180344
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 116969
- Zoro # G007180344
- Country of Origin Bosnia and Herzegovina
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 2764 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC IMP WRENCH 1/2" NANO (AO1822)
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- ZIPLEVEL Ziplevel ZLB-Y75 Measurement Module Protective Boot (ZLB-Y75)
- MILWAUKEE TOOL 21/64" Thunderbolt Titanium Coated Drill Bit (48-89-2218)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM Letter W Taper Length HSS Drill (115207)
- STM 138 60Deg HSS Dovetail Angular Cutter (125340)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/32)
- Stm Drill Bits