Shop All Jobber Length Drill Bits
Stm
26pc Jobber Length HSS Letter Drill Set
Mfr # 118125
Zoro # G407182351
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118125
- Zoro # G407182351
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Letter A Maximum Drill Bit Size Letter Z Number of Pieces 26 High Speed Steel Steam Oxide coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18616)
- GENERAL TOOLS Cordless Precision Engraver (505)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK (118109)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 13/64 (C23134)
- Stm Jobber Length Drill Bits