Shop All Jobber Length Drill Bits
Stm
26 Carbide Jobber Length Drill
Mfr # 171093
Zoro # G007174725
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 171093
- Zoro # G007174725
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Wire 26 Drill Point Angle Degrees 118 Drill Bit Material Solid Carbide Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No For use on Nonferrous alloys Aluminum Cast Iron High abrasive materials Plastics 20Deg helix angle 118Deg four facet point Bright finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000R5--S21)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020TRO)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- ILC Replacement For PREMIUM POWER, DXAEJ14 (DXAEJ14)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 36 BlackGold 135Deg HSS Jobber Drill, 10PK (105471)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-S (C22741)
- Stm Drill Bits