Shop All Core Drill Bits
Stm
258 MT5 Taper Shank HSS Core Drill
Mfr # 106584
Zoro # G207176963
Free Shipping & Returns
$3,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 106584
- Zoro # G207176963
- Country of Origin Poland
- Category Core Drill Bits
Description
Drill Size Inch 258 Drill Material High Speed Steel FinishCoating Bronze Oxide Overall Length Inch 1834 Shank Type Taper Shank Used to open out existing predrilled holes 118Deg notched point 4 flute
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 4mm Metric Ball Point End T-Handle Hex Key Driver - 510504 (510504)
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- BAHCO Reciprocating Saw Blade, 10 PK (3845-24-10P)
- STM 1364 MT3 Taper Shank HSS Core Drill (106534)
- STM 6164 MT3 Taper Shank HSS Core Drill (106528)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- MILWAUKEE TOOL 1-1/2" Dry Core Masonry Bit (48-17-0015)
- MILWAUKEE TOOL 5" Diamond Premium Wet Core Bit (48-17-3050)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- Stm Drill Bits