Shop All Plug Gauges
Stm
250pc Precision Steel Pin Gauge Set
Mfr # 255045
Zoro # G807187857
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 255045
- Zoro # G807187857
- Country of Origin China
- Category Plug Gauges
Description
Minimum Diameter Decimal Inch 0251 Maximum Diameter Decimal Inch 05 Tolerance Type Minus Number of Pieces 250 Hardness heat treated to a hardness of 6062 Rockwell C Drill Rod All members 2 long, centerless lapped Size Electro etched in each piece Finish Each gauge inspected and has 10 micron finish or better Deluxe box with insert Tolerance Minus 0000200000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dbl Open End Wrench, Satin, 21 x 23mm (36A312)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- TITAN RATCHET REPAIR KIT 3/8" (TL11369)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- STM 190pc Precision Steel Pin Gauge Set (255040)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-20 UNC 2B (301126040)
- Stm Precision Gauges & Accessories