Shop All Machine Chucks
Stm
250mm Soft Top Jaw For TOS Chucks Piece, 3PK
Mfr # 491205PK
Zoro # G710710524
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 40 mm
- Jaw Type Square
- Construction Steel
- Jaw Interface Type Bullard
- Minimum Compatible Chuck Diameter 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491205PK
- Zoro # G710710524
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 40 mm |
Minimum Compatible Chuck Diameter | 250 mm |
Maximum Compatible Chuck Diameter | 250 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | Bullard |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: Bullard Maximum Compatible Chuck Diameter mm: 250 Minimum Compatible Chuck Diameter mm: 250 Overall Height mm: 40For TOS chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Pipe Tap, 1/8"-27, Taper, 4 Flutes (328-2)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Impact Socket (SID22137)
- UNIBOR 2in Capacity Magnetic Drill, QuickHitch Arbor, 2 Gears (EQ50)
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- Stm Machine Chucks