Shop All Machine Chucks
Stm
250mm Rectangular Soft Top Jaw With Inch Serration Piece - 70mm Height, 3PK
Mfr # 491854PK
Zoro # G210711076
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Type Square
- Overall Height 70 mm
- Construction Steel
- Groove Width 21 mm
- Jaw Interface Type 1/16" x 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491854PK
- Zoro # G210711076
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 70 mm |
Groove Width | 21 mm |
Maximum Compatible Chuck Diameter | 250 mm |
Minimum Compatible Chuck Diameter | 250 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 250 Minimum Compatible Chuck Diameter mm: 250 Overall Height mm: 70 Groove Width mm: 21For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hole Saw Arbor With Pins, 7/16-Inch (31906)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- EXAIR Threaded Line Vac, Aluminum, 3/4" (140075)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Stm Collets, Chucks & Accessories