Shop All Machine Chucks
Stm
250mm Pointed Soft Top Jaw With Inch Serration Piece - 60mm Height, 3PK
Mfr # 491030PK
Zoro # G410709835
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Type Square
- Overall Height 60 mm
- Construction Steel
- Minimum Compatible Chuck Diameter 250 mm
- Jaw Interface Type 1/16" x 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491030PK
- Zoro # G410709835
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 60 mm |
Minimum Compatible Chuck Diameter | 250 mm |
Maximum Compatible Chuck Diameter | 250 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 250 Minimum Compatible Chuck Diameter mm: 250 Overall Height mm: 60 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 x 82 deg CO 6FLT 3/8 SK Cntsnk (55528)
- CAPRI TOOLS 1/2 in Drive 21 mm 6-Point Metric Deep Impact Socket (5-5221)
- STANLEY Tool Bag, Yellow/Black, Nylon (DWST08350)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- H & H INDUSTRIAL PRODUCTS 8" Standard Pole Round Magnetic Chuck (3402-0823)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- Stm Machine Chucks