Shop All Machine Chucks
Stm
250mm Pointed Soft Top Jaw With Inch Serration Piece 60mm Height, 3PK
Mfr # 491030
Zoro # G410401258
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491030
- Zoro # G410401258
- UPC # 644380101089
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 250 Minimum Compatible Chuck Diameter mm 250 Overall Height mm 60 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (359)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- SUPERIOR PARTS Nylon Nut, PK 5 (SP 877-371)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- Stm Machine Chucks