Shop All Machine Chucks
Stm
250mm Pointed Soft Top Jaw With Inch Serration Piece 50mm Height, 3PK
Mfr # 491020
Zoro # G310401402
product price: $196.99
/pk 3, $65.66/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491020
- Zoro # G310401402
- UPC # 644380101065
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 250 Minimum Compatible Chuck Diameter mm 250 Overall Height mm 50 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Tool Set w/o Output, 2 Pc (S766AZ)
- SPYDER 4-1/8" Carbide Tipped Hole Saw (600834)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- GATOR CHUCKS Pre-Mach Steel Adapter w/L00 Mount:10" PO PS Series Lathe Chucks (GA FM-250/L00)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- Stm Collets, Chucks & Accessories