Shop All Machine Chucks
Stm
250350mm Pointed Soft Top Jaw With Inch Serration Piece 80mm Height, 3PK
Mfr # 491025
Zoro # G510401141
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491025
- Zoro # G510401141
- UPC # 644380101072
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type Square Material Steel Jaw Interface Type 116x90Deg Maximum Compatible Chuck Diameter mm 350 Minimum Compatible Chuck Diameter mm 250 Overall Height mm 80 Type I For SMW Autoblok Type Ia For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II For self contained pneumatic power chucks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- GEARWRENCH 1/2" Drive Impact Extension 5" (84646)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- Stm Machine Chucks