Shop All Machine Chucks
Stm
250-350mm Pointed Soft Top Jaw With Inch Serration Piece - 80mm Height, 3PK
Mfr # 491025PK
Zoro # G610709796
product price: $315.99
/pk 3, $105.33/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 491025PK
- Zoro # G610709796
- Country of Origin Italy
- Category Machine Chucks
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 350 Minimum Compatible Chuck Diameter mm: 250 Overall Height mm: 80 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 8 in Throat Depth (DT2400-12)
- DRILL AMERICA #50 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD50ST)
- J.W. WINCO GN927-101-M8-B-B Clamping Lever (8NST3K)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM TNut For 200210mm Kitagawa Lathe Chucks (494070)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- Stm Collets, Chucks & Accessories