Shop All Spiral Flute Drill Bits
Stm
24 Heavy Duty Split Point Stub Length HSS Drill, 10PK
Mfr # 118363
Zoro # G110400582
product price: $35.49
/pk 10, $3.55/ea
Sold in multiples of 3 for $106.47
$106.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 118363
- Zoro # G110400582
- UPC # 752273514295
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
Drill Bit Size Wire 24 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- STM 364 Split Point Taper Length Cobalt Drill (115001)
- STM 30 Heavy Duty Split Point Stub Length HSS Drill, 10PK (118369)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 15/16" 130-VT (26273)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- DRILL AMERICA 21/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML21/64)
- Stm Spiral Flute Drill Bits