Shop All Jobber Length Drill Bits
Stm
2364 General Purpose TiN Coated HSS Jobber Length Drill, 5PK
Mfr # 118109
Zoro # G210401021
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 118109
- Zoro # G210401021
- UPC # 644380098952
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Drill Bit Size Inch 2364 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- STM 25pc Jobber Length HSS Metric Drill Set (113853)
- STM 26pc Jobber Length HSS Letter Drill Set (118125)
- STM 19pc Jobber Length HSS Metric Drill Set (113852)
- STM 11pc Jobber Length HSS Metric Drill Set (113851)
- STM 3364 Carbide Tipped Jobber Length HSS Drill (115925)
- STM 60pc Jobber Length HSS Wire Gauge Drill Set (118124)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/32 (C97315)
- Stm Jobber Length Drill Bits