Shop All High Speed Jobber Drill Bits
Stm
234 x 0114 x 34 72T HSS Screw Slotting Saw
Mfr # 137021
Zoro # G307181300
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 137021
- Zoro # G307181300
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0114 Arbor Hole Diameter Inch 34 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-12559)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 29pc Left Handed HSS Fractional Drill Set (113870)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- STM 025mm General Purpose HSS Drill (143347)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- Stm High Speed Jobber Drill Bits