Shop All High Speed Jobber Drill Bits
Stm
234 x 0102 x 34 72T HSS Screw Slotting Saw
Mfr # 137020
Zoro # G107181241
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 137020
- Zoro # G107181241
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0102 Arbor Hole Diameter Inch 34 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- STM 062mm General Purpose HSS Drill (144014)
- STM 025mm General Purpose HSS Drill (143347)
- STM 234 x 0028 x 1 72T HSS Screw Slotting Saw (137034)
- STM 29 Fast Spiral HSS Drill (117786)
- STM 138 60Deg HSS Dovetail Angular Cutter (125340)
- STM 1764 Left Hand HSS Drill (143441)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.238 (300 B)
- Stm Drill Bits