Shop All High Speed Jobber Drill Bits
Stm
234 x 0028 x 1 56T HSS Screw Slotting Saw
Mfr # 137061
Zoro # G107180916
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 137061
- Zoro # G107180916
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0028 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 56 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J77415MP)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 1764 Left Hand HSS Drill (143441)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- Stm Drill Bits