Shop All High Speed Jobber Drill Bits
Stm
21pc HSS 6 OAL Aircraft Extension Fractional Drill Set
Mfr # 113896
Zoro # G507182350
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 113896
- Zoro # G507182350
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Aircraft Extension Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 38 Number of Pieces 21 High Speed Steel Bright finish Split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- HHIP .105" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0716)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- DRILL AMERICA .35mm HSS Jobber Length Drill Bit (DWDMM.35)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- STM 020mm General Purpose HSS Drill (143345)
- STM 532 Left Hand HSS Drill (143434)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.177 (300A 16)
- Stm Drill Bits