Shop All High Speed Jobber Drill Bits
Stm
2164 12 OAL Extra Length HSS Drill
Mfr # 116963
Zoro # G407177975
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 116963
- Zoro # G407177975
- Country of Origin Bosnia and Herzegovina
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 2164 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-15' 6)
- WELLER GearWrench 14 mm 12 Point Metric Ratcheting Combination Wrench 7.48 in. L 1 pc (86914)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- STM 134 x 0032 x 58 90T HSS Screw Slotting Saw (137091)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- STM 4 Taper Length HSS Drill (115068)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 18 x 234 HSS Round Tool Bit (160205)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- Stm Drill Bits