Shop All High Speed Jobber Drill Bits
Stm
214 x 0032 x 58 60T HSS Screw Slotting Saw
Mfr # 137109
Zoro # G507180363
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 137109
- Zoro # G507180363
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 214 Blade Thickness Decimal Inch 0032 Arbor Hole Diameter Inch 58 Connection Type Arbor Number of Teeth 60 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point (81014D)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- STM Letter W Fast Spiral HSS Drill (117754)
- STM 138 60Deg HSS Dovetail Angular Cutter (125340)
- STM 234 x 0091 x 1 72T HSS Screw Slotting Saw (137044)
- STM 062mm General Purpose HSS Drill (144014)
- STM 312 MT5 36 OAL Extra Length Taper Shank HSS Drill (114878)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- DRILL AMERICA #74 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1" (D/AN74)
- Stm High Speed Jobber Drill Bits