Shop All Annular Cutters
Stm
214 60 Deg, HSS Shank Type Double Angle Cutter
Mfr # 126094
Zoro # G907180642
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 126094
- Zoro # G907180642
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Included Angle 60Deg Cutting Diameter Inch 214 Cutting Width Inch 12 Material High Speed Steel FinishCoating Uncoated Shank Diameter Inch 34 Right hand cut High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- KRAFT TOOL Gauging Trowel w/Wood Han, 7" x 3-1/4 (GG443)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- STM 116 Radius HSS Shank Type Convex Cutter (126080)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- HOUGEN 12,000-Series Annular Cutter Kit 25MM Depth (12003)
- Stm Annular Cutters