Shop All Indexable Milling Cutters
Stm
212 x 716 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125505
Zoro # G707174780
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125505
- Zoro # G707174780
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 212 Cutting Width Inch 716 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- VEGA Slotted 3-4 Insert Bit x 1 (125F04A)
- FEIN Belt Grinder, 5 HP, 440V (GI 150 2H)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A692)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Stm Indexable Milling Cutters