Shop All Indexable Milling Cutters
Stm
212 x 516 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125495
Zoro # G307174715
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125495
- Zoro # G307174715
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 212 Cutting Width Inch 516 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (67H36)
- HHIP 1/2-14 NPT High Speed Steel Taper Pipe Tap (1011-3225)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- TITAN Flare Nut Wrench Set, Metric, 3 pcs. (17389)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- Stm Indexable Milling Cutters