Shop All Indexable Milling Cutters
Stm
212 x 316 x 78 Bore HSS Staggered Tooth Milling Cutter
Mfr # 130605
Zoro # G307174746
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 130605
- Zoro # G307174746
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 212 Cutting Width Inch 316 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 78 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tradesman Xc Vise 8In (1780XC)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- Stm Indexable Milling Cutters