Shop All Indexable Milling Cutters
Stm
212 x 12 x 1 Bore HSS Plain Tooth Milling Cutter
Mfr # 125510
Zoro # G407174844
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125510
- Zoro # G407174844
- Country of Origin India
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 212 Cutting Width Inch 12 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" (101301500)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- Stm Milling Cutters