Shop All High Speed Jobber Drill Bits
Stm
212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw
Mfr # 135907
Zoro # G007179706
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 135907
- Zoro # G007179706
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 212 Blade Thickness Inch 1164 Arbor Hole Diameter Inch 78 Connection Type Arbor Number of Teeth 28 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- STM 18 x 234 HSS Round Tool Bit (160205)
- STM 316 Circle Dia 214 x 1 HSS Concave Cutter (136659)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 1764 MT4 Taper Shank HSS Drill (114067)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- Stm Drill Bits