Shop All High Speed Jobber Drill Bits
Stm
205mm General Purpose HSS Drill
Mfr # 144047
Zoro # G707175077
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 144047
- Zoro # G707175077
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 205 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 5/16" Two Flute Routing End Mill Plunge Point 3"L (52-300)
- VIKING NORSEMAN DRILL 88640 Sp-60 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Set 60-Pc (88640)
- MILWAUKEE TOOL Copper Tubing Cutter Wheel (2 PK) (48-38-0010)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- STM 36 Taper Length HSS Drill (115100)
- STM Letter W Taper Length HSS Drill (115207)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 4 x 12 x 114 45Deg HSS Double Angle Cutter (136628)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- Stm High Speed Jobber Drill Bits