Shop All Keyseat Cutter
Stm
202 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125007
Zoro # G007183703
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 125007
- Zoro # G007183703
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 202 Cutting Diameter Inch 14 Cutting Width Inch 116 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 11/32 in. (22322)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4SA)
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- STM 1010 Staggered Tooth Woodruff Keyseat Cutter (125252)
- STM 8 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125258)
- STM 404 Staggered Tooth Woodruff Keyseat Cutter (125122)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- STM 9 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125259)
- STM 1210 Staggered Tooth Woodruff Keyseat Cutter (125267)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2) (838550)
- Stm Milling Cutters