Shop All Machine Chucks
Stm
200mm Rectangular Soft Top Jaw With Inch Serration Piece - 50mm Height, 3PK
Mfr # 491852PK
Zoro # G710711088
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Type Square
- Overall Height 50 mm
- Construction Steel
- Jaw Interface Type 1/16" x 90°
- Maximum Compatible Chuck Diameter 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491852PK
- Zoro # G710711088
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 50 mm |
Maximum Compatible Chuck Diameter | 200 mm |
Minimum Compatible Chuck Diameter | 200 mm |
Groove Width | 17 mm |
Details
Jaw Type | Square |
Construction | Steel |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 200 Minimum Compatible Chuck Diameter mm: 200 Overall Height mm: 50 Groove Width mm: 17For AutoBlok, Erickson, Forkardt, Gamet, Powerhold, Pratt Burnerd, Rohm and Howa Ho12M-Self Contained Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- ELKHART BRASS Folding Spanner Wrench, Bright Aluminum (F-464-A)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT8X1.25)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- H & H INDUSTRIAL PRODUCTS Vertex Flange For 5" 3-Jaw Chuck On 6 & 8" Rotary Tables (3900-2352)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- Stm Collets, Chucks & Accessories