Shop All High Speed Jobber Drill Bits
Stm
200mm General Purpose HSS Drill
Mfr # 144046
Zoro # G707174995
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 144046
- Zoro # G707174995
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 2 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9631)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.777 lb (48-22-3082)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 234 x 0102 x 34 72T HSS Screw Slotting Saw (137020)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- Stm High Speed Jobber Drill Bits