Shop All Machine Chucks
Stm
200-220mm Pointed Soft Top Jaw With Inch Serration Piece - 50mm Height, 3PK
Mfr # 491010PK
Zoro # G210709615
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Height 50 mm
- Jaw Type Square
- Minimum Compatible Chuck Diameter 200 mm
- Jaw Interface Type 1/16" x 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 491010PK
- Zoro # G210709615
- Country of Origin Italy
- Category Machine Chucks
Dimensions
Overall Height | 50 mm |
Minimum Compatible Chuck Diameter | 200 mm |
Maximum Compatible Chuck Diameter | 220 mm |
Details
Construction | Steel |
Jaw Type | Square |
Jaw Interface Type | 1/16" x 90° |
Description
Jaw Type: Square Material: Steel Jaw Interface Type: 1/16x90 degree Maximum Compatible Chuck Diameter mm: 220 Minimum Compatible Chuck Diameter mm: 200 Overall Height mm: 50 Type I: For SMW Autoblok Type Ia: For SMW, Berg, Gamet, Shunk, Rohm, Forkardt Type II: For self contained pneumatic power chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (44 11 J1 SBA)
- 3M DBI-SALA Safe Bucket, 100 lb Capacity, Black, Yellow, Canvas (1500136)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- STM 10 Rectangular Soft Top Jaws With Metric Serration Set Of 3 40mm Height (491421)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- BISON USA Bison 4-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Front Mount, 5" Plain Back (7-814-0500)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Stm Collets, Chucks & Accessories