Shop All Indexable Milling Cutters
Stm
2 x 716 x 78 Bore HSS Plain Tooth Milling Cutter
Mfr # 125450
Zoro # G507174812
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stm
- MFR # 125450
- Zoro # G507174812
- Country of Origin Poland
- Category Indexable Milling Cutters
Description
Cutter Diameter Inch 2 Cutting Width Inch 716 Tooth Configuration Plain Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 78 Number of Teeth 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E892)
- GEARWRENCH 1/4" Drive Impact Extension 6" (84174)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6121NMF)
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- SUMITOMO ANXA16125RS22 (2S00558)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Stm Indexable Milling Cutters